Uline Reflective Conspicuity Tape Strips - 2 x 12", White

Avoid dangerous nighttime collisions. Pre-cut strips reflect light up to 90°.
  • FHWA law states all trailers must be marked with reflective tape.
  • Weather, impact, abrasion and solvent resistant.
  • Prismatic reflective film with high-tack pressure sensitive acrylic adhesive.
  • Low profile resists edge lift.
  • Rated for 10 years of use.
Meets DOT-C2 and FMVSS 108 requirements
MODEL
NO.
SIZE COLOR MIL QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2+
S-23667 2 x 12" White 6.5 100 $100 $89  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
MATERIAL:
  • Adhesive: 3 mil Pressure sensitive acrylic
  • Backing: 3.5 mil Metalized polyester
  • Liner: 6 mil Paper
FEATURES:
  • Prismatic reflective technology.
  • Excellent nighttime reflectivity.
  • Impact, abrasion, & solvent resistant.
  • Reflects when wet.
USAGE:
  • Required for top corners on the back of all trailers.
SPECIFICATIONS:
  • DOT/NHTSA 49CRF571.108
  • DOT/NHTSA 49CRF393.13
  • ASTM D4956-05 (Type V)
  • LS-300C Solvent Resistance
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:27:10 PM; USWEB33