"No Poner Nada Encima De Esta Carga/Frágil/Gracias" Labels - 2 x 3"

Ensure proper handling. Eliminate tedious handwritten instructions.
  • Recommended for pallets and large packages.
  • Pressure sensitive quality high gloss labels stand out and get noticed.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-23663 2 x 3" 500 $27 $24 $21 $18 $16  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Red
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:03:13 PM; USWEB6