Uline Anti-Slip Tape - 4" x 60', Clear

Help prevent injuries from slipping and falling.
  • Grit sandpaper surface with adhesive back.
  • Grease and water resistant.
  • Temperature range -20° to 150°F.
MODEL
NO.
SIZE MIL COLOR PRICE PER ROLL ADD TO
CART
1 3 6+
S-23626 4" x 60' 27 Clear $75 $73 $71  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6 1/2"
MATERIAL:
  • 60 Grit  
  • Adhesive: Rubber- Hot melt
  • Removable Kraft liner.
FEATURES:
  • Can be used on painted wood, painted metal or sealed concrete.
SHELF LIFE:
  • 1 Year
TEMPERATURE:
  • Application: Above 50° F
USAGE:
  • Apply to a clean, dry surface.
  • Pressure sensitive adhesive.
  • To smooth out air bubbles, apply with H-5600 3M Safety Walk™ Hand Roller. 
  • Indoor and outdoor use.
  • Not Recommended for:
    • Porous surfaces
    • Application over grout lines or grout areas.
    • Folding over edge/nose of stairs. (See Anti-Slip Stair Treads)
SPECIFICATIONS:
  • Exceeds OSHA Standards.
  • ADA compliant.
  • NFSI certified for "High Traction".
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
08/29/2026 10:15:49 AM; USWEB11