Window Tint Film Roll - 48" x 25', Light

Saves energy. Filters light and solar heat.
  • Light Tint – For a warm, neutral look. Blocks 64% of light.
  • Scratch resistant metalized polyester film.
  • Shields 99% of UV rays.
  • Accessories (sold separately):
    Film Solution – Required for proper application.
    Application Tool Kit – Includes squeegee, hand applicator and knife.
Dry Adhesive
MODEL
NO.
DESCRIPTION ROLL
SIZE
MIL % OF LIGHT
BLOCKED
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-23618 Light Tint 48" x 25' 1.7 64% $226 $221 $211  ADD
MATERIAL:
  • 1 mil plastic liner protects dry adhesive side.
SHELF LIFE:
  • 2 years
FEATURES:
  • Exterior: Highly reflective
  • Excellent heat rejection.
COLOR:
  • Gray
USAGE:
  • Film Solution activates the dry adhesive.
  • Apply to interior of single and dual pane windows.
  • Recommended for use on glass surfaces.
  • Not recommended for use on cars, acrylic, or plexiglass.
  • Window film helps reduce fading but does not eliminate it.
    • Nothing completely eliminates fading.
SPECIFICATIONS:
  • TSER (Total Solar Energy Rejected):
    • Clear Glass: 14%
    • Light Tint: 54%
    • Dark Tint: 65%
    • Mirror: 84%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 08:52:55 PM; USWEB27