Window Tint Film Roll - 48" x 25', Dark

Saves energy. Filters light and solar heat.
  • Dark Tint – For maximum reduction of sunlight. Blocks 78% of light.
  • Scratch resistant metalized polyester film.
  • Shields 99% of UV rays.
  • Accessories (sold separately):
    Film Solution – Required for proper application.
    Application Tool Kit – Includes squeegee, hand applicator and knife.
Dry Adhesive
MODEL
NO.
DESCRIPTION ROLL
SIZE
MIL % OF LIGHT
BLOCKED
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-23615 Dark Tint 48" x 25' 1.7 78% $226 $216 $206  ADD
MATERIAL:
  • Metalized polyester film
  • 1 mil plastic liner protects dry adhesive side.
SHELF LIFE:
  • 2 years
FEATURES:
  • Shields 99% of UV rays.
  • Exterior: Highly reflective
  • Excellent heat rejection.
  • Scratch resistant
COLOR:
  • Gray
USAGE:
  • Film Solution activates the dry adhesive.
  • Apply to interior of single and dual pane windows.
  • Recommended for use on glass surfaces.
  • Not recommended for use on cars, acrylic, or plexiglass.
  • Window film helps reduce fading but does not eliminate it.
    • Nothing completely eliminates fading.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:12:11 PM; USWEB9