Single Sheet Holders - 17 x 11, Wall-Mount

Full-view clear acrylic displays for promotions or product information.
  • Hang signs, photos and certificates.
  • Predrilled holders for easy installation. Top loading.
  • Mounting hardware not included.
MODEL
NO.
DESCRIPTION SIZE
W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 3+
S-23549 Wall-Mount 17 x 11" 4 $83 $78 $74  ADD
DIMENSIONS:
  • Overall: 17 x 12" (W x H)
  • Header: 1"
  • Mounting Holes: 
    • Diameter: 3/16"
    • 15 7/8" apart
THICKNESS:
  • .08" 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:33:29 PM; USWEB11