Adhesive Foam Roll - 24" x 250'

Provides total surface protection of odd-shaped objects.
  • 1/16" adhesive foam sticks tight to product. Peels off cleanly.
  • Saves time – no need for tape.
  • Superior puncture strength.
  • Perforated every 12".
MODEL
NO.
THICK-
NESS
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-23546 1/16" 24" x 250' 10 $150 $140 $130  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Closed cell
SHELF LIFE:
  • 1 year
FEATURES:
  • Non-abrasive
USAGE:
  • Not for use with finished wood surfaces.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:14:56 PM; USWEB30