Clear Wide-Mouth Glass Jars - 16 oz, Metal Cap

Crystal clear storage for dry or liquid products.
  • Wide mouth for easy pouring and filling.
  • Metal caps for food storage.
  • Jars withstand extreme temperatures of 0° to 850°F.
  • FDA compliant.
  • Metal caps with plastisol liner included.

Information Option is unavailable; the next option is selected
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP STYLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-23539M 16 oz. 1/4" 70/450 12 $1.75 $1.65  ADD
DIMENSIONS:
  • Height with Cap: 5 1/8"
  • Cap:
    • Diameter: 3"
    • Height: 5/8"
MATERIAL:
  • Cap: Electrolytic tin coated steel
  • Liner: Plastisol (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 190° F
COMPATIBILITY:
STYLE:
  • Cap style may vary.
USAGE:
  • Leakproof and airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
APPEARANCE:
  • Slight seam runs from top to bottom. 
    • Part of the manufacturing process, not a defect.
SPECIFICATIONS:
  • Unsterilized
  • Not autoclavable
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18104 Ribbed Polypropylene Caps - 70/450, White
PARTS:
  • S-18021 Steel Caps - 70/450, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 09:30:50 AM; USWEB29