Silicone Parchment Paper Sheets - 12 x 16", Half Pan

The nonstick wonder used in kitchens and bakeries.
  • Multiple use, up to 480°F for 30 minutes.
  • FDA compliant.
MODEL
NO.
COATING DESCRIPTION SIZE
W x L
SHEETS/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-23532 Silicone Half Pan 12 x 16" 2,000 $116 $111  ADD
DIMENSIONS:
  • Actual: 12 3/16 x 16 3/8" (W x L)
BASIS WEIGHT: 
  • 25 lbs
MATERIAL:
  • Coating on both sides. 
FEATURES:
  • Grease resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:35:52 PM; USWEB10