Candle Tins - 4 oz

Store and ship your handcrafted candles.
  • Tin-plated steel. Seamless construction.
  • Snug-fitting, slip-on lids.
  • Center is marked for easy wick placement.
  • Footed bottom keeps surfaces cool.

    Candle Tins
MODEL
NO.
DIMENSIONS
DIAM. x H
CAPACITY QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-23466 9/16 x 13/16" 4 oz. 36 $65 $60 $55  ADD
DIMENSIONS:
  • Inside: 2 3/8 x 1 11/16" (Diam x H)
  • Label Space (Top/Bottom): 2 1/8" Diam
COMPATIBILITY: 
MATERIAL: 
  • Does not contain aluminum.
  • Coating: Varnish 
NOT INCLUDED: 
  • Candle 
RECYCLING: 
  • Recyclable
    • Recycling facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:44:43 PM; USWEB31