Bulk Bags - Open Top, Plain Bottom, 35 x 35 x 40"

HOLDS UP TO 3,000 LBS.

Haul heavy loads of yard waste and debris.
  • 4 heavy duty corner straps - Forkliftable.
  • Woven polypropylene resists UV and water.
  • Collapsible for easy storage.
  • Document pocket.
  • FDA compliant.
  • Open Top - Wide opening allows for rapid filling and easy access to contents.
  • Plain Bottom - Quickly discharge materials with a simple cut along the bottom.
MODEL
NO.
SIZE
W x L x D
CUBIC
FT.
PRICE PER BAG IN STOCK
SHIPS TODAY
1 10 20+
S-23459 353540" 35 $28 $27 $26  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
  • Lifting Loops: 10" H
  • Document Pocket with Zip Lock: 14 x 18"
MATERIAL: 
  • Weave Count: 11 x 11
FEATURES:
  • No bottom spout. Bottom can be cut with a knife.
  • Also called FIBC (Flexible Intermediate Bulk Containers).
  • Construction: U-panel
  • Bags are coated and UV treated.
CAPACITY: 
  • Cubic Ft listed is an estimated value representing the max volume for the bag. 
  • Max volume is dependent on size and density of items being loaded into the bag. 
NOT INCLUDED: 
  • Poly liner
SPECIFICATIONS: 
  • Type A 
  • Safety Factor: 5:1 - One Time Use
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 08:59:34 AM; USWEB34