Bulk Bags - Duffle Top, Spout Bottom, Poly Lined, 35 x 35 x 55"

HOLDS UP TO 3,000 LBS.

Haul heavy loads of seeds, nuts, and grains.
  • 3 mil poly liner protects against moisture and contamination.
  • 4 heavy duty corner straps - Forkliftable.
  • Woven polypropylene resists UV and water.
  • Collapsible for easy storage.
  • Document pocket.
  • FDA compliant.
  • Duffle Top - Tie off with included closure to protect contents when full.
  • Spout Bottom - Control the flow of contents while discharging.
MODEL
NO.
SIZE
W x L x D
CUBIC
FT.
PRICE PER BAG IN STOCK
SHIPS TODAY
1 10 20+
S-23458 353555" 50 $43 $40 $37  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
  • Bottom Spout (Star Closure): 14 x 18" (Diam x L)
  • Lifting Loops: 10" H
  • Document Pocket with Zip Lock: 14 x 18"
  • Liner: 72 x 113"
MATERIAL: 
  • Weave Count: 11 x 11
FEATURES:
  • Also called FIBC (Flexible Intermediate Bulk Containers).
  • Bags are coated and UV treated.
  • Construction: U-panel
  • Liner is loosely inserted; use is optional.
CAPACITY: 
  • Cubic Ft listed is an estimated value representing the max volume for the bag. 
  • Max volume is dependent on size and density of items being loaded into the bag. 
SPECIFICATIONS: 
  • Type A 
  • Safety Factor: 5:1 - One Time Use
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 07:23:36 AM; USWEB33