Microfiber Deluxe Dust Mop Replacement Head - 60"

Grabs and holds dust and dirt with looped microfiber.
  • No cleaning spray needed.
  • Works well on tile floors.
  • Mop head is machine washable up to 200 times.
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-23411 60" Deluxe Replacement
Dusting Head
$35 $34 $33  ADD
DIMENSIONS:
  • Depth:
    • Polyester Backing: 6"
    • Total Mop Head: 9"
MATERIAL:
  • Looped 2-twist microfiber yarn
USAGE:
  • 360° swivel ability when white locking mechanism is lifted.
CLEANING INSTRUCTIONS:
  • Life cycle decreases when washed with bleach or fabric softener.
SPECIFICATIONS:
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 07:12:12 PM; USWEB11