Dividers for Shelf Bins - 7 x 8", Black

Separate bins into handy compartments.
  • Keep small parts organized.
  • Create up to 8 sections.
  • Shelf Bins sold separately.
MODEL
NO.
DIMENSIONS
W x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
S-23368 7 x 8" 50 6 OVERSTOCK SALE!  $98
Regular Price $109
 ADD
DIMENSIONS:
  • Actual: 6 x 6 3/4" (W x H)
INFO BELOW APPLIES TO THE SHELF BINS.
MATERIAL:
  • Polypropylene (Bins and Dividers)
TEMPERATURE:
  • 32° - 200° F
STYLE: 
  • Not stackable.
  • Not wall mountable.
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:52:56 PM; USWEB14