48 x 96 x 4" Honeycomb Pads

HEAVY DUTY

Package heavier items up to 2,500 lbs. Use flat between pallets.
  • Superior cushioning strength for file cabinets, desks and auto parts.
  • 100% recyclable.
  • Cuts easily with a knife.
  • Lightweight but strong enough to reuse.
  • Use for blocking, bracing and layering.

    Honeycomb Void Fill
MODEL
NO.
SHEET SIZE
L x W x H
WEIGHT
CAPACITY
WEIGHT
EACH
QTY./
SKID
PRICE PER SKID IN STOCK
SHIPS TODAY
1 2 4+
S-23328 48964" 2,500 lbs. 18 lbs. 10 $816 $782 $748  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
DIMENSIONS:
  • Cell Diameter: 3/4"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:34:03 PM; USWEB33