Air Labels - Lithium Battery Handling, UN 3481, 4 58 x 5"

Designed in accordance with IATA regulations.
  • Required for all air shipments containing lithium-ion batteries.
  • Pre-printed with UN 3481 and space to write in phone number.
  • Matte litho paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 20+
S-23263 5/8 x 5" 500 $38 $33 $28 $26  ADD
DIMENSIONS:
  • Core: 3"
  • Red Border (Width): 5 mm
USAGE:
  • For lithium-ion batteries contained in or packed with equipment.
DIMENSIONS:
  • Core: 3"
  • Red Border: 5 mm (W)
  • Length of Line: 1 1/2" 
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:00:24 PM; USWEB33