Cable Path Tape - 4" x 30 yds, Yellow/Black

Unique, adhesive-free "tunnel" allows you to add cables after tape is applied.
  • Works like Duct Tape, but leaves no residue.
  • Can be used outdoors, tolerates UV rays.
  • Easy to hand tear.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 12+
S-23259 Yellow/Black 4" x 30 yds. 11 12 $51 $50 $49 $47  ADD
No print.
DIMENSIONS:
  • Roll Diameter: 5"
  • Usable Tunnel Width: 2 1/2"
MATERIAL:
  • Adhesive: Synthetic rubber
SHELF LIFE:
  • 12 months from date of shipment.
TEMPERATURE:
  • Performance: 50° - 180° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 10:15:42 AM; USWEB27