Uline Double-Sided Film Tape - Heavy-Duty, 34" x 55 yds

Mount signs and displays, hem banners or attach plastic parts to cars.
  • UV, chemical and moisture resistant.
  • Temperatures range of -40° to 320°F.
  • Instantly recognizable red polypropylene liner for easy handling and application.
  • Clear polyester film with strong solvent acrylic adhesive that sticks to nearly every surface.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 16 36+
S-23241 3/4" x 55 yds. 8.0 3" 13 $22 $21 $20  ADD
DIMENSIONS:
  • Roll Diameter: 6 1/4"
MATERIAL:
  • Liner: Glassine paper
    • Density: #60 (90 g/m2)
TEMPERATURE:
  • Application: 59° F or above
  • Performance: 
    • Short Term (Minutes): Up to 356° F
USAGE:
  • Apply to a clean, dry surface.
  • Use a roller or squeegee to apply with pressure.
SPECIFICATIONS:
  • Loop Tank: 118 oz/in
  • Adhesion (after 1 minute): 86 oz/in
  • Adhesion (after 24 hours): 125 oz/in
SHELF LIFE:
  • 2 years
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:58:04 PM; USWEB27