Deep Metal Tins - Round, 10 oz, Window Lid, Silver

Packaging for your candies, spices or teas.
  • Clear top lets you easily view the products inside.
  • Popular metal tins in fun shapes and sizes.
  • Tin plate. Seamless construction.
  • Snug-fitting, slip-on lid.
  • FDA compliant.
MODEL
NO.
DIMENSIONS
DIAMETER x H
CAPACITY QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-23238 3/4 x 2" 10 oz. 48 $86 $82 $76  ADD
DIMENSIONS:
  • Inside: 3 9/16 x 1 15/16" (Diam x H)
  • Label Space (Top/Bottom): Approximately 3 1/2" Diam
MATERIAL:
  • Tin-plated Steel
  • Does not contain aluminum.
  • Coating: Varnish 
  • Window: PVC (Polyvinyl Chloride)
COMPATIBILITY:
RECYCLING: 
  • Recyclable 
USAGE:
  • Not dishwasher safe, should not be submerged in water.
    • Distilled water may increase likelihood of rust. 
  • Wipe clean with a dry or damp cloth.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:28:36 PM; USWEB14