Sorbent Disposal Bags - 55 Gallon

LINEAR LOW DENSITY

Safely dispose of sorbents and other hazardous materials.
  • Resists punctures, tears and leaks.
  • Flat packed in carton.
  • Flat seal bottom.
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-23206 38 x 65" 55 Gallon 3 40 $102 $99 $96  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Melting Point: 180° F
FEATURES:
  • Performance that is equal to or better than other liners at a thinner mil thickness.
  • Easier Handling: Conforms better to rigid containers.
  • Meets or exceeds industry accepted "dart drop" test.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 07:35:27 AM; USWEB13