Glow-In-The-Dark Anti-Slip Tape - 4" x 60', White

Help prevent injuries from slipping and falling.
  • Safely mark exit routes along stairwells, hallways and ramps. Glows up to 6 hours.
  • Grit sandpaper surface with adhesive back.
  • Grease and water resistant.
  • Temperature range -20° to 150°F.

    Glow-In-The-Dark Anti-Slip Tape
MODEL
NO.
SIZE MIL PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-23192 4" x 60' 28 $100 $98 $95  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • 46 Grit 
  • Adhesive: Rubber- Hot melt
  • Removable Kraft liner.
SHELF LIFE:
  • 1 Year
TEMPERATURE:
  • Application: Above 50° F
FEATURES:
  • Glow: 
    • Brightest in the first 60 minutes after darkness. 
    • Will be visible for up to 6 hours.
USAGE:
  • Apply to a clean, dry surface.
  • Pressure sensitive adhesive.
  • To smooth out air bubbles, apply with H-5600 3M Safety Walk™ Hand Roller. 
  • Indoor and outdoor use.
  • Not recommended for porous surfaces.
SPECIFICATIONS:
  • Exceeds OSHA Standards.
  • ADA compliant.
  • NFSI certified for "High Traction".
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:25:53 PM; USWEB11