3M GT3 Gaffer's Tape - 3" x 55 yds

Holds electrical cables in place on film sets, outdoor events and in trade show booths. Leaves no residue.
  • Non-reflective matte finish. Easy to tear by hand.
  • High tensile strength, good adhesion and conformability.
  • Handles temperatures up to 200°F for 30 minutes.
  • Black cotton cloth tape with synthetic rubber adhesive.
56 LB. TENSILE STRENGTH
MODEL
NO.
DESCRIPTION COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12+
S-23174 GT3 Black 3" x 55 yds. 11 16 $143 $139 $136  rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6 1/8"
SHELF LIFE:
  • 12 months from date of manufacture.
USAGE:
  • Can be used on carpets.
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Adhesion to Steel: 72 oz/in
  • Elongation: 6%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:48:57 PM; USWEB5