3M 101+ General Purpose Masking Tape - 2" x 60 yds

Hang office fliers on walls and bulletin boards.
  • Economical, for indoor applications.
  • For temporary signs and light-duty packaging.
  • Withstands temperatures up to 150°F for 30 minutes.
  • Natural crepe paper backing with rubber adhesive.
22 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-23164 2" x 60 yds. 5.1 24 $7.85 $7.55 $7.35 $7.10 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5.7"
SHELF LIFE:
  • 12 months from date of shipment.
TEMPERATURE:
  • Maximum: 150° F
USAGE:
  • Indoor general purpose.
  • Light duty use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:23:19 PM; USWEB9