Stretch Fabric Table Cover - 36" Round, Black

Sleek, sexy and formfitting - like a little black dress for your table.
  • Formal wear for bar height and bistro tables at receptions and charity events.
  • 4-way stretch polyester/spandex blend. Reinforced foot pockets hold cloth down.
  • Wrinkle resistant. Machine washable.
MODEL
NO.
DESCRIPTION FITS
TABLE
DIMENSIONS
L x W x H
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
S-23157 Round Cocktail 36" Diam. 363642" $28 $26  ADD
COMPATIBILITY: 
  • Compatible with H-6966 36" Bar Height Table.
MATERIAL:
  • Polyester: 88%
  • Spandex: 12%
  • Fabric Weight: 280 GSM 
CLEANING INSTRUCTIONS:
  • Gentle wash at low temperature.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:39:43 PM; USWEB13