3M 414 Scotch® Extreme Mounting Tape - 1 x 60"

DOUBLE-SIDED

Seriously strong! Mount pegboard, lights or mirrors to almost any surface.
  • For indoor and outdoor use. Holds up to 30 lbs.
  • Use where nails or screws aren't practical.
  • Black acrylic foam with acrylic adhesive and red polyethylene liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8+
S-23154 1 x 60" 44 1" 6 $8.60 $8.00 rolls ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 4 3/4"
THICKNESS:
  • 44 mil
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 50° - 100° F
FEATURES:
  • Ideal for finished or painted surfaces, metal, tile, laminate and plastic.
USAGE:
  • Surface should be smooth, clean and dry for best bond.
  • Do not use on drywall.
  • Do not use to mount items that are more than 3/4" thick.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:54:28 AM; USWEB13