Magnetic Hook - Split Key Ring

Hang it where you need it. Organize your work space for safety and efficiency.
  • Keep keys secure and organized. 1" ring.
  • Super-strong rare earth magnets.
  • Corrosion resistant.
MODEL
NO.
DESCRIPTION SIZE
(DIAM.)
CAPACITY
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-23104 Split Key Ring 1/8" 35 $10 $9 $8  ADD
DIMENSIONS:
  • Overall Length (Flat on Wall): 2"
  • Projection: 1/2"
  • Ring (Diameter): 1"
MATERIAL:
  • Neodymium magnet
  • Ring: Stainless steel
CAPACITY:
  • Capacity in the chart is the weight needed to pull magnet straight off the surface.
    • Shear Force: 14 lbs
      • Amount of force needed to slide magnet parallel along the surface.
    • Paint/coating and its thickness will decrease the capacity.
TEMPERATURE:
  • Do not exceed 176° F.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:10:00 AM; USWEB12