Silver Saver® Roll - 2" x 200 yds

Protect silver wire, jewelry and silver-plated parts during shipping or storage.
  • Eliminate corrosion and tarnish. Protects up to 2 years.
  • Chemically treated kraft paper removes sulfite vapors.
MODEL
NO.
SIZE
W x L
QTY./
CARTON
LBS./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-23077 2" x 200 yds. 1 Roll 2 $32 $30 $29  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • 40 lb Bleached Kraft paper
SHELF LIFE:
  • 2 years from date of shipping as long as roll is covered. 
APPEARANCE:
  • Co-branded: Uline and Daubert Cromwell
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 12:42:43 PM; USWEB33