"Customer Pick Up" Labels - 3 x 5"

Ensure proper handling. Eliminate tedious handwritten instructions.
  • Recommended for pallets and large packages.
  • Pressure-sensitive fluorescent shipping labels stand out and get noticed.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-2302 3 x 5" 500 $33 $31 $27 $25 $23  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 11/16"
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent yellow
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:07:49 AM; USWEB29