Standard Outdoor Vinyl Labels - 3 12" Numbers

Number doors, identify electrical boxes or mark fleet vehicles. Bold 3 1/2" numbers and letters.
  • Permanent adhesive keeps labels in place in all outdoor applications.
  • Temperature range from -40° to 180°F.
  • UV resistant characters will not fade in direct sunlight.
MEETS ASTM REQUIREMENTS
MODEL
NO.
DESCRIPTION CONTENTS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-23002 1/2" Numbers 50 ea. of 1 and 0,
25 ea. of 2-9
300 $74 $69 $64  ADD
DIMENSIONS:
  • Number height is listed in the chart.
  • Overall Label: 4 x 2 1/8" (H x W)
    • Exception- "1": 4 x 1 3/8"
APPEARANCE:
  • Non-reflective
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:29:17 PM; USWEB11