Pillow Boxes - 4 12 x 4 12 x 1 12", Lime

Quick packaging for gift certificates or smaller purchases.
  • Gloss finish boxes have light matte interior.
  • Full overlapping flaps for added strength.
  • Sturdy chipboard construction.
  • Easy to assemble.
  • No tape needed.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-23001LIME 1/21/21/2" 250 OVERSTOCK SALE!  $30
Regular Price $46
 ADD
DIMENSIONS:
  • Widths are measured across the curved outer surface.
  • Outside: 6 x 4 1/2 x 1 1/2" (L x W x H)
  • Straight Diameter: 3 1/2"
  • Usable: 4 1/2 x 4 1/2 x 1 1/2" (L x W x H)
THICKNESS:
  • .016 Caliper
RECYCLING:
  • Recyclable
ASSEMBLY:
  • Thumbnotch flap should be folded in first.
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:18 PM; USWEB25