"Cancer/Reproductive Harm" Prop 65 Sign - Aluminum

Inform California employees and customers of potential exposure to Prop 65 chemicals.
  • Corrosion resistant with engineer-grade reflective enamel finish. Pre-drilled mounting holes.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION USE SIZE
H x W
PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-22976A Prop 65 – Cancer/Rep Harm Indoor/Outdoor
Heavy-Duty
12 x 18" $32 $30 $28  ADD
Ships from Uline CA, IL, NV
DIMENSIONS:
  • Mounting Holes: 1/4"
THICKNESS:
  • 0.075"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:16:50 PM; USWEB25