Spice Jar Caps - 48⁄485, Unlined, Black

Store and dispense with an easy-to-use flip top cap.
  • Excellent for sprinkles, sequins and glitter.
  • Continuous thread with thumb indent for easy access.
  • Unlined polypropylene shaker cap.
  • Flip and sift opening.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
NO. OF
HOLES
QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25595 48/485 10 50 $.30 $.29  ADD
DIMENSIONS:
  • Height: 3/4"
  • Diameter:
    • Inside: 1 7/8"
    • Holes: .2"
FEATURES:
  • Opening Force: Minimum 0.5 lbs
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 01:06:20 PM; USWEB34