Glass Spice Jars - 2 oz

Savor the flavor longer.
  • Use for your special spices, aromatic herbs and smoked sea salt.
  • Crystal clear to easily identify contents.
  • FDA compliant.
  • Unlined polypropylene shaker caps included.

    Spice Jar Caps
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
NO. OF
HOLES
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-22921 2 oz. 38/485 5 48 $1.00 $.95  ADD
DIMENSIONS:
  • Opening Diameter: 1 1/8"
  • Height with Cap: 3 3/8"
  • Cap:
    • Height: 5/8"
    • Diameter:
      • Inside: 1 1/2"
      • Holes: .2"
COMPATIBILITY:
FEATURES:
  • Opening Force: 1 1/2 - 4 lbs
CAPACITY:
  • Measured in fluid ounces.
APPEARANCE:
  • Slight seam runs from top to bottom. 
    • Part of the manufacturing process, not a defect.
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Unsterilized
  • Not autoclavable
PACKAGING:
  • Jars and caps packaged separately.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-22925 Spice Jar Caps - 38/485, Unlined, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:58:32 PM; USWEB27