Clear Hinged Take-Out Containers - 55 oz

Convenient one-piece hinged design.
  • Use for sandwiches, salads or desserts.
  • Snap-tight dual locks with easy grip tabs.
  • FDA compliant.
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-22914 55 oz. 993" 200 $115 $110  ADD
DIMENSIONS:
  • Outside (Actual): 8 7/8 x 9 3/8 x 3" (L x W x H)
PACKAGING:
  • 2 bags of 100 each.
MATERIAL:
  • Polystyrene
  • RIC (Resin Identification Code): #6
TEMPERATURE: 
  • Application: 33° - 212° F
USAGE: 
  • Not microwave safe.
SPECIFICATIONS: 
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:07:54 PM; USWEB32