Clear Hinged Take-Out Containers - 46 oz

Convenient one-piece hinged design.
  • Use for sandwiches, salads or desserts.
  • Snap-tight dual locks with easy grip tabs.
  • FDA compliant.
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-22913 46 oz. 883" 250 $105 $100  ADD
DIMENSIONS:
  • Outside (Actual): 8 1/4 x 8 1/4 x 3" (L x W x H)
PACKAGING:
  • 2 bags of 125 each.
MATERIAL:
  • Polystyrene
TEMPERATURE: 
  • Application: 33° - 212° F
USAGE: 
  • Not microwave safe.
SPECIFICATIONS: 
  • BPA Free
  • Resin Code: #6 
    • Recycling facilities for this product may not exist in your area. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:36:44 PM; USWEB13