Clear Hinged Take-Out Containers - 14 oz

Convenient one-piece hinged design.
  • Use for sandwiches, salads or desserts.
  • Snap-tight dual locks with easy grip tabs.
  • FDA compliant.
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-22911 14 oz. 553" 500 $105 $102  ADD
DIMENSIONS:
  • Outside (Actual): 5 1/4 x 5 3/8 x 2 5/8" (L x W x H)
PACKAGING:
  • 4 bags of 125 each.
MATERIAL:
  • Polystyrene
  • RIC (Resin Identification Code): #6
TEMPERATURE: 
  • Application: 33° - 212° F
USAGE: 
  • Not microwave safe.
SPECIFICATIONS: 
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:10:44 PM; USWEB27