Slatwall Acrylic J-Shelves - 24 x 4 x 3 12"

Display books, software and videos.
  • Tilted shelf with 2 1/2" front lip.
  • Crystal clear, durable acrylic.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-22905 Acrylic J-Shelf 2441/2" 4 12 $97 $94 $90  ADD
DIMENSIONS:
  • Actual: 23 3/4 x 4 1/2 x 3 1/2" (W x D x H)
  • Overall Height: 5.57"
MATERIAL:
  • US Virgin 0.1 gauge acrylic
CAPACITY: 
  • 12 lbs
APPEARANCE:
  • Polished edges.
  • 20° tilt
MOUNTING HARDWARE:
  • (2) 1 1/2" X-Extrusions affixed to back.
  • (2) 1 1/2 x 1/2 x 1/4" (W x D x H) Rectangle extrusion affixed to back of the display.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:00 PM; USWEB25