3M DP460 Epoxy Adhesive - Off-White

Bonds heavy magnets to steel rotors.
  • For use with steel and other metals, ceramics, wood and most plastics.
  • High peel and shear strength. Great impact resistance.
  • Temperature range is -67°F to 180°F.
  • Handy duo-pack cartridges for easy mixing.
  • 3M EPX Plus II Applicator and 3M Mixing Nozzles required for use.
MODEL
NO.
DESCRIPTION MIXING
RATIO
RECOMMENDED
FOR
WORKING
TIME
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 6 12+
S-22871 DP460 2:1 Steel 60 mins. Off-White 1.7 oz. $58 $57 $56  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 90° F
USAGE:
  • Time to Handling Strength: 4 hours
  • For industrial and occupational use only.
SPECIFICATIONS:
  • UL-HB certified.
  • ASTM E162 & ASTM E662
  • Bombardier SMP 800C
  • Boeing BSS 7239
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:54:26 PM; USWEB31