3M DP810 Low Odor Acrylic Adhesive - Black

No prep needed. Fast, easy adhesion with excellent bonding strength.
  • Bonds oily machinery and engine parts.
  • Excellent durability. High shear and peel strength.
  • Heat and impact resistant.
  • Temperature range is -67° to 180°F.
  • Handy duo-pack cartridges for easy mixing.
  • 3M EPX Plus II Applicator and 3M Mixing Nozzles required for use.
MODEL
NO.
DESCRIPTION MIXING
RATIO
RECOMMENDED
FOR
WORKING
TIME
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 6 12+
S-22858 DP810 1:1 Oily Metal 10 mins. Black 1.64 oz. $52 $51 $49  ADD
SHELF LIFE:
  • 15 months from date of manufacture.
FEATURES:
  • Time to Handling Strength: 20 minutes
SPECIFICATIONS:
  • UL 746C approved.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:42:08 PM; USWEB33