White Corrugated Parts Bins - 3 x 12 x 4 12"

Warehouses operate most efficiently when everything is in its place. Bins organize parts, supplies, small products, etc.
  • Easy assembly - No tape or staples needed.
  • 200 lb. test corrugated.

    Measurement Guide
SOLD IN CARTONS OF 100
MODEL
NO.
OUTSIDE DIM.
W x L x H
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
100 200 500+
S-2282 3121/2" 16 $1.04 $.98 $.94  ADD
DIMENSIONS:
  • Height in the chart refers to back of bin.
  • Front Height: 2"
MATERIAL:
  • B flute
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:12 PM; USWEB25