Super Tough T-Shirt Bags - "Thank You" Script, 12 x 7 x 22"

LOW DENSITY

Our thickest T-shirt bag. Pack it all in and carry it around all day.
  • Holds your heaviest home décor purchases.
  • Reusable.
  • Strong, wide handles for easy carrying.
  • Resists punctures and tears.
    Free Offer
    FREE H-614 or H-1306 Bag Stand with order
    of $250+ of 12" or Wider T-shirt Bags.
    For H-614, use sale code SP433 at checkout.
    For H-1306, use sale code SP432 at checkout.
MODEL
NO.
DESCRIPTION SIZE
W x D x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-22793 "Thank You" Script 12722" 2.25 500 $127 $122 $117  ADD
DIMENSIONS:
  • Length in the chart includes handles.
  • Usable: 12 x 7 x 15"
  • This is a "Standard" size grocery bag.
COMPATIBILITY:
  • H-614 or H-1306 Bag Stands 
    • Bags have hanging slits on handles and a center hang tab. 
    • H-614:
      • Hanging slits on bags hang on the arms. 
      • Center hang tab on bags hangs on center hook of stand. 
    • H-1306: 
      • Hanging slits on bags hang on the arms. 
      • Cannot use center tab.
CAPACITY:
  • Maximum 30 lbs
SPECIFICATIONS:
  • FDA Compliant
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
COMPLIANCE:
  • Bags comply with laws requiring over 2.25 mil thickness. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1306 Bag Stand - 13 x 13 x 19 7/8"
  • H-614 Bag Stand - 13 x 13 x 15"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 04:28:45 AM; USWEB33