Steel Strapping - High Tensile, 34" x .023" x 1,795'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • For heavier loads. Keeps shipments secure during sudden stops.
  • Recommended for use on railroad shipments.
  • Painted and waxed finish.
  • AAR Approved.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-2256 3/4" .023 2,470 lbs. 1,795' 12 105 S-828 $267 $259 $252  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • High carbon cold-rolled steel, heat treated.
APPEARANCE:
  • Oscillate wound
TERMINOLOGY:
  • AAR: Association of American Railroads
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:08:55 PM; USWEB14