Steel Strapping Skid Lot - High Tensile, 58" x .023" x 2,152'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • For heavier loads. Keeps shipments secure during sudden stops.
  • Recommended for use on railroad shipments.
  • Painted and waxed finish.
  • AAR Approved.
  • Save up to 35% on skid quantities.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE
PER COIL
IN STOCK
SHIPS TODAY
S-2255S 5/8" .023 2,150 lbs. 2,152' 12 105 S-832 $163  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Skid: 24 x 24"
MATERIAL:
  • High carbon cold-rolled steel, heat treated.
APPEARANCE:
  • Oscillate wound
TERMINOLOGY:
  • AAR: Association of American Railroads
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:52:24 AM; USWEB12