Shrink Bands - 235mm x 28mm, Perforated

Create quick, tamper-evident packaging for bottles and jars.
  • Seal spice and sauce jars, water bottles, pharmaceuticals and more.
  • Clear 200 gauge PVC.
  • Perforated for easy removal.
  • Shrink with Heat Guns.
  • How to Measure Size.

    Diameter
PERFORATED – BAND HEIGHT 1"
MODEL
NO.
FLAT BAND
DIMENS. (mm)
FITS BOTTLE CAP
DIAMETER
SUGGESTED
USE
PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 3+
S-22538 235 x 28 1/4 - 5 1/2" Gift Tins,
Cookie Jars
$26 $25 $24  ADD
TEMPERATURE:
  • Begins to shrink at 125° F.
  • Recommended: 200° - 320° F
USAGE:
  • Heat gun required.
    • Hair dryers do not get hot enough.
  • Not recommended for square or rectangle containers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:45:21 PM; USWEB32