Plexiglas® Acrylic Sheets - 48 x 48"

Create signs, frame pictures or fabricate machine guards.
  • Half the weight of glass with superior impact resistance.
  • Weather and UV resistant. Excellent for outdoor use.
  • Rigid, crystal clear Plexiglas® sheets won't warp or yellow.
  • Cut to size with saw, router or Cutter.
SOLD IN MULTIPLES OF 5
MODEL
NO.
SIZE
W x L
THICK-
NESS
LBS./
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
5 10 20+
S-22487 48 x 48" 1/8" 59 $86 $83 $80 sheets ADD
SHIPS VIA MOTOR FREIGHT
THICKNESS:
  • Actual: 0.118" (3 mm)
MATERIAL:
  • Extruded acrylic
COMPATIBILITY:
  • Works with most digital direct printing and screen printing.
PACKAGING:
  • Remove protective liner prior to use.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:46:19 AM; USWEB8