Reflective Outdoor Vinyl Labels - 3 12" Letters

Number doors, identify electrical boxes or mark fleet vehicles. Bold 3 1/2" numbers and letters.
  • Permanent adhesive keeps labels in place in all outdoor applications.
  • Temperature range from -40° to 180°F.
  • Engineer-grade reflective vinyl shines brightly in dim light.
MEETS ASTM REQUIREMENTS
MODEL
NO.
DESCRIPTION CONTENTS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-22476 1/2" Letters 10 ea. of A-Z 260 $150 $140 $130  ADD
DIMENSIONS:
  • Letter height is listed in the chart.
  • Overall Label: 4 x 2 1/8" (H x W)
MATERIAL:
  • Reflective Sheeting: Polyester, urethane, and acrylic
FEATURES:
  • Engineer grade reflective sheeting is high quality, durable and enclosed lens retroreflective material.
  • Designed for most surfaces used for traffic signage applications.
  • Outdoor Life: 7+ years
SPECIFICATIONS:
  • Meets Type I, ASTM D 4956 and Class I, EN 12899.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:26:13 AM; USWEB25