Air Cushion Film for Uline Air Cushion Machine - 1 14 x 9 x 13"

Air cushion film for use with Uline Air Cushion Machine.
  • Perforated for easy tear off.

    Uline Air Pillow Machine
SOLD IN CARTON QUANTITIES
MODEL
NO.
SUGGESTED USE CUSHION
SIZE
MIL ROLL SIZE
W x L
ROLLS/
CTN.
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 6 12+
S-22468 Cushioning
and Interleaving
1/4 x 9 x 13" 1.0 16" x 1,150' 2 $150 $148 $145  ADD
SIZE:
  • 64 cu ft/roll
    • Approximately 1,397 pillows per roll.
MATERIAL:
  • MDPE (Medium Density Polyethylene)
COMPATIBILITY:
  • Only compatible with H-7241 Uline Air Cushion Machine.
RECYCLING:
  • Recyclable #2
APPEARANCE:
  • Uline info is printed on the film.
USAGE:
  • Pillows are not pre-filled with air.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:54:43 PM; USWEB14