Static Shielding Tubing - 4" x 750'

Create custom fit static shielding bags.
  • Package sensitive electronic devices.
  • 5-layer "Faraday cage" protection with metalized aluminum layer.
  • Use with Poly Tubing Dispenser. Sold separately.
MEETS THE REQUIREMENTS OF MIL-STD-3010 4046, EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
ROLL SIZE
W x L
MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-22446 4" x 750' 2.9 9 $90 $85 $80  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • 5 Layers:
    • Static Dissipative Coating
    • Polyester
    • Vacuum-metalized Aluminum
    • Polyethylene
    • Static Dissipative Coating
  • Amine, sulfur and silicone free.
SHELF LIFE:
  • Shielding Properties: Indefinite at ideal storage conditions.
  • Store at room temperature, 68° - 72° F, at normal humidity (30 - 50% RH).
  • Static Dissipative Coating: 1 year from date of manufacture.
TEMPERATURE:
  • Performance: -4° to 212° F
  • Heat Sealing: 250° - 375° F 
    • Will not weaken anti-static properties.
USAGE:
  • Not postal approved.
  • Handling Precaution:
    • Avoid creasing, as some static shielding protection could be lost.
  • Not intended to block radio signals.
SPECIFICATIONS:
  • Does not meet QPL Spec.
  • Does not keep out UV light or rays.
  • Resistivity: Between 109 & 1010 OHMS/sq area.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 04:28:22 PM; USWEB25