Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Clear

LINEAR LOW DENSITY

Don't "mess" with lightweight, flimsy trash bags.
  • Premium linear low density - Provides excellent puncture and tear resistance.
  • Handles heavy items and sharp corners without tearing.
  • Strongest trash bags on the market - Made with premium resins.
  • Star seal bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-22445C 29 x 46" 23-35 Gallon 1.5 Heavy 200 28 $69 each any qty.  ADD
SPECIFICATIONS:
  • FDA compliant
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Melting Point: 180° F
FEATURES:
  • Performance that is equal to or better than other liners at a thinner mil thickness.
  • Easier handling: Conforms better to rigid containers.
  • Meets and exceeds industry accepted "dart drop" test.
NOT INCLUDED:
  • Plastic twist ties
PACKAGING:
  • Bags are flat packed.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 03:01:13 PM; USWEB27