Desktop Weatherproof Thermal Transfer Labels - Polyester, White, 4 x 6", Ribbons Required

Highest durability for labeling outdoor HVAC and industrial equipment.
  • Small 1" core rolls for low print runs and occasional use.
  • Glossy finish.
  • UV, moisture and chemical resistant for up to 1 1/2 years.
  • Use with Resin Ribbons.

    1 in. Core and 4 in. Outer Diameter             Thermal Trans Labels
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL (SOLD PER CASE) IN STOCK
SHIPS TODAY
12 24 36+
S-22440 4 x 6" 250 12 $45 $43 $41  ADD
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Adhesive: Hot melt
  • BPA and BPS free.
TEMPERATURE:
  • Application: 30° - 110° F
  • Performance: -25° to 140° F
FEATURES:
  • Perforated between each label.
USAGE:
  • Due to the synthetic material of the labels:
    • Allow at least 5 minutes to dry after printing to avoid smudging.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 03:45:44 PM; USWEB7